Product details
- 4 Piece
- Inch
- Half Moon
- Reversible
- 3/8" - 7/8"
Specifications
Set Includes | 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8" |
No. of Pieces | 4 |
Inch/Metric | Inch |
Package Type | Storage Tray |
Type | Reversible |
Weight | 2.325 LB |
EAN or UPC | 82171098406 |