text.skipToContent text.skipToNavigation


9900D

Flex Head Ratcheting Combination Wrench Set

Item #115120259
each
    Shipment Options

Product details

  • Metric
  • Full Polish Chrome Finish
  • 7 Pieces

Specifications

No. of Teeth 72
Length Type Standard
Wrench Type Ratcheting Flex Head, Open End
Set Includes 10, 12, 13, 14, 15, 17 & 19 mm
Size Range [Min] 10 mm
No. of Points 12
Finish Full Polish Chrome
No. of Pieces 7
Size Range [Max] 19 mm
Open End Offset 15 degrees
Material Alloy Steel
Inch/Metric Metric
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 82171099007
Close Compare List Open Compare List Toggle

Product Comparison