Product details
- 16 Piece
- Metric
- 8 mm - 25 mm
- Flex Head Ratcheting Wrench
Specifications
No. of Pieces | 16 |
Type | Non-Reversing Ratchet |
Set Includes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 25 mm |
Inch/Metric | Metric |
Package Type | Storage Tray |
Weight | 8.54 LB |