Product details
- Metric
- Full Polish Chrome Finish
- 16 Pieces
Specifications
Material | Alloy Steel |
No. of Teeth | 72 |
No. of Pieces | 16 |
Finish | Full Polish Chrome |
Size Range [Min] | 8 mm |
Open End Offset | 15 degrees |
Size Range [Max] | 25 mm |
Inch/Metric | Metric |
Set Includes | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 & 25 mm |
Wrench Type | Ratcheting Flex Head, Open End |
Length Type | Standard |
No. of Points | 12 |
Weight | 8.54 LB |
EAN or UPC | 82171099021 |