- Single Row Radial Bearing
- 3/4" ID x 2" OD x 5/8" Wide
- Double Sealed
- No Snap Ring
- Low Precision (Unground)
features
- Integral flanges permit through boring of housing, reducing mounting costs
- Manufactured from selected carbon steel
- Case hardened
- Nylon retainers to ensure long life and maximum shock resistance
- Maximum recommended speed is 2,500 rpm
- Prelubricated with grease
Radial Internal Clearance | Normal |
Bearing Type | Radial |
Enclosure | Double Sealed |
Lubricant | General Purpose |
Rows of Balls | Single |
Width | 5/8 in |
Contact Angle | 0° |
Cage Material | Nylon |
O.D. Type | Flanged |
Locking Device | No Locking Device |
No. in Set | Single Bearing |
Precision Level | Low Precision (Unground) |
Dynamic Load Rating | 1749 lbf |
Snap Ring | No Snap Ring |
Preload Level | None |
I.D. | 3/4 in |
Seal Material | Rubber |
Ball Material | Steel |
Outer Ring Width | 9/16 in |
Capacity | Standard Capacity |
Precision | Unground |
Radial Internal Clearance Specification | Normal Clearance |
Inch/Metric | Inch Bore |
O.D. | 2 in |
Material | Steel |
Cage Type | Plastic |
Seal Type | Contact Seals |
Bore Type | Round Bore |
Inner Ring Width | 5/8 in |
Weight | 0.3 LB |
EAN or UPC | 662300304655 |