
- 495 Series Single Cone
- 3 3/8" Straight Bore
- 1.1720" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Cone Type | Single Cone |
Bore Type | Round Bore |
Series | 495 |
Shaft Fillet Radius [Max] | 0.140 in |
Cone Width | 1.172 in |
Enclosure | Open |
Material | Steel |
O.D. | N/A |
Tolerance | Standard |
Bearing Type | Single Cone |
I.D. | 3 3/8 in |
Origin | Cones |
Weight | 2.15 LB |
EAN or UPC | 662300230008 |
