- 575 Series Single Cone
- 3 1/4" Straight Bore
- 1.4210" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
Cup Width | N/A |
Series | 575 |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.140 in |
Material | Steel |
Tolerance | Standard |
I.D. | 3 1/4 in |
O.D. | N/A |
Origin | Cones |
Cone Width | 1.421 in |
Cone Type | Single Cone |
Weight | 3.02 LB |
EAN or UPC | 662300230053 |