- HM518400 Series Single Cone
- 3 1/2" Straight Bore
- 1 9/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
O.D. | N/A |
Tolerance | Standard |
Material | Steel |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 1/4 in |
Origin | Cones |
Cone Width | 1 9/16 in |
Cup Width | N/A |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Series | HM518400 |
I.D. | 3 1/2 in |
Weight | 4.52 LB |
EAN or UPC | 662300230350 |