Product details
- 3" ID x 3 1/2" OD x 4" Long
- Bronze - C93200 (SAE 660) Bushing
Specifications
O.D. | 3 1/2 in |
Material | Bronze – C93200 (SAE 660) |
Groove Type | No Groove |
Has Flange | No |
Temperature Range [Max] | 450 °F |
Temperature Range [Min] | N/A |
I.D. | 3 in |
Bore Type | Round Bore |
Inch/Metric | Inch |
Length | 4 in |
Weight | 3.3 LB |
EAN or UPC | 844330011196 |