
- 3" ID x 3 1/2" OD x 6" Long
- Bronze - C93200 (SAE 660) Bushing
Material | Bronze – C93200 (SAE 660) |
Groove Type | No Groove |
I.D. | 3 in |
Inch/Metric | Inch |
Temperature Range [Max] | 450 °F |
Bore Type | Round Bore |
O.D. | 3 1/2 in |
Length | 6 in |
Has Flange | No |
Temperature Range [Min] | N/A |
Weight | 5.01 LB |
EAN or UPC | 844330011226 |
