Product details
- 5VX Cross Section
- 1 Ribs
- 71 Outside Length
- 0.62 Cross Section Width
- Reinforced Rubber Compound
Specifications
Cogged | Yes |
Inch/Metric | Inch |
No. of Ribs | 1 |
Outside Length | 71 in |
Material | Reinforced Rubber Compound |
Belt Size | 5VX |
Belt Cross Section Style | 5VX |
Cross Section Height | 0.53 in |
Cross Section Width | 0.62 in |
Weight | 0.636 LB |
EAN or UPC | 844330044545 |