Product details
- 5VX Cross Section
- 1 Ribs
- 95 Outside Length
- 0.62 Cross Section Width
- Reinforced Rubber Compound
Specifications
Outside Length | 95 in |
Belt Size | 5VX |
Cross Section Height | 0.53 in |
No. of Ribs | 1 |
Belt Cross Section Style | 5VX |
Material | Reinforced Rubber Compound |
Cogged | Yes |
Cross Section Width | 0.62 in |
Inch/Metric | Inch |
Weight | 1.015 LB |
EAN or UPC | 844330044590 |