Product details
- B Cross Section
- 1 Ribs
- 47 Inside Length
- 0.66 Cross Section Width
- Reinforced Rubber Compound
Specifications
Cogged | No |
Inside Length | 47 in |
Cross Section Width | 0.66 in |
No. of Ribs | 1 |
Cross Section Height | 0.41 in |
Material | Reinforced Rubber Compound |
Outside Length | 50 in |
Belt Cross Section Style | B |
Inch/Metric | Inch |
Belt Size | B |
Weight | 0.487 LB |
EAN or UPC | 844330041261 |