Skip to content Skip to navigation menu
GoldSpec®BC0816-13BRZ BAR

BC0816-13BRZ BAR

Cored Bronze Bars SAE 660 (CDA932)
Item #101954249
  • 1" ID x 2" OD x 13" Long
  • SAE660 Cored Bar Stock
GoldSpec®BC0816-13BRZ BAR
    Shipment Options
  • 1" ID x 2" OD x 13" Long
  • SAE660 Cored Bar Stock

description

  • CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
I.D. 1 in
O.D. 2 in
Material Cast Bronze SAE660 (C93200)
Bar Stock Length 13 in
Weight 10.8 LB
EAN or UPC 844330013282
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison