![GoldSpec®BC2840-13BRZ BAR GoldSpec®BC2840-13BRZ BAR](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10072/GoldSpec_vector_110411.png)
- 3 1/2" ID x 5" OD x 13" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Bar Stock Length | 13 in |
I.D. | 3 1/2 in |
Material | Cast Bronze SAE660 (C93200) |
O.D. | 5 in |
Weight | 48.6 LB |
EAN or UPC | 844330020020 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)