Product details
- Single Row Radial Bearing
- 1/2" ID x 1 1/8" OD x 3/8" Wide
- Double Sealed
- No Snap Ring
- Standard (ABEC 1)
Specifications
O.D. Type | Straight |
Lubricant | General Purpose |
Radial Internal Clearance Specification | Normal Clearance |
Dynamic Load Rating | 1151 lbf |
Shielded Width | 3/8 in |
Seal Width | 3/8 in |
Inner Ring Width | 3/8 in |
Cage Material | Plastic or Steel |
Seal Material | Rubber |
Seal Type | Contact Seals |
I.D. | 1/2 in |
Locking Device | No Locking Device |
Material | Steel |
Bearing Type | Radial |
Enclosure | Double Sealed |
Industry Standard Part # | 1616 2RS |
Cage Type | Metal |
Rows of Balls | Single |
Inch/Metric | Inch Bore |
Snap Ring | No Snap Ring |
Preload Level | None |
Fillet Radius | 0.016 in |
O.D. | 1.125 in |
Capacity | Standard Capacity |
Radial Internal Clearance | Normal |
Ball Material | Steel |
Outer Ring Width | 3/8 in |
Contact Angle | 0° |
Bore Type | Round Bore |
Precision | Standard |
Precision Level | Standard (ABEC 1) |
No. in Set | Single Bearing |
Static Load Rating [Max] | 538 lbf |
Width | 3/8 in |
Limiting Speed | 5000 rpm |
Weight | 0.055 LB |
EAN or UPC | 844330028491 |