- SD Series Hose Reel
- Grease
- 50 ft Hose
- Metallic Blue
description
- The SD line of hose reels feature Graco durability, performance and value built into every reel. With its durable metal spool and rigid pedestal frame, the compact SD Series is ideal for indoor and moderate outdoor exposure.
applications
- Car dealerships
- Light/medium-duty truck dealers
- Fleet maintenance
- Mining maintenance
- Public works garages
- Construction vehicle maintenance
- Light utility service trucks
features
- Full-Flow Swivel - Maximize material flow with minimal pressure drop for faster fills to get more vehicles through your shop
- Adjustable Arm - Easily change the arm position for your application
- Large Hose Capacity with Small Profile - Compact pedestal and spool fits into tight spaces and can accommodate 35-65 foot (10.7-19.8 meters) hose (NPT air/water) capacity for a wide variety of applications
- Durable Finish - Baked-on enamel finish protects reel from corrosion
Color | Metallic Blue |
Outlet Thread Gender | Male |
Temperature Range [Max] | 200 °F |
Outlet Thread Type | NPT |
Pressure | 4,000 psi |
Recommended Environment | Indoor, Outdoor |
Temperature Rating [Min] | -40 °F |
Inlet Port | 3/8 |
Temperature Range [Min] | -40 °F |
Compatible Fluids | Grease |
Inlet Size | 3/8 in |
Reel Thread Type | NPT |
Hose Length | 15 m |
w/Hose | Yes |
Inlet Thread Gender | Male |
Weight | 61.0 LB |
EAN or UPC | 633955429130 |