- 30 gpm Maximum Flow Rate
- 1 in Inlet Size
- 1 in Outlet Size
- 316 Stainless Steel Ball Material
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -Powder-coated aluminum FluxCore drive
- -120 VAC 1Φ motor with 15 ft cord and NEMA 5-15 plug
- -Non-hazardous
- Materials of Construction
- -Stainless steel fluid section with NPT end port
- -Internal components include 316 stainless steel seat, 316 stainless steel ball, Santoprene diaphragm and PTFE manifold o-ring
Voltage | 120 V |
Manifold Configuration | End Port |
Manifold O-Ring Material | PTFE |
Section Material | Stainless Steel |
Wetted Material | 316 Stainless Steel, Santoprene, PTFE |
Operating Temperature [Min] | -40 °F |
Flow Rate [Max] | 30 gpm, 114 lpm |
Inlet Size | 1 in, 25.4 mm |
Connection Type | NPT |
Series | I30 |
Operating Temperature [Max] | 180 °F |
Outlet Size | 1 in, 25.4 mm |
Ambient Temperature Range [Max] | 104 °F |
Amps [Max] | 12 A |
Motor Type | FluxCore Drive |
Cord Length | 15 ft, 4.57 m |
Outlet Thread Gender | Female |
Center Section Material | Aluminum |
Overall Height | 13.7 in |
Phase | Single Phase |
Seat Material | 316 Stainless Steel |
Ball Material | 316 Stainless Steel |
Pressure [Max] | 6.9 bar, 690 kPa, 100 psi |
Diaphragm Material | Santoprene |
Inlet Thread Gender | Female |
Solid Size [Max] | 0.13 in, 3.2 mm |
Weight | 0.0 LB |
EAN or UPC | 769946276909 |