
- 1/2 in Diameter
- Carbide Material
- 4 in Overall Length
- TiCN Coating
Length of Cut | 2 in |
Shank Size - Metric | 12.7 mm |
End Style | Ball Nose |
Mill LOC Designation | Long |
Material | Carbide |
No. of Flutes | 4 |
Mill Construction | General Purpose |
Diameter - Decimal | 0.5 in |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Overall Length | 4 in |
Length Of Cut - Metric | 50.8 mm |
Diameter - Fraction | 1/2 in |
Flute Type | Spiral |
Weight | 0.0 LB |
