- E Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
End Style | Square |
Flute Type | Spiral |
Mill Style | Roughing |
Diameter - Decimal | 0.25 in |
No. of Flutes | 3 |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 19.05 mm |
Length of Cut | 0.75 in |
Mill Construction | Rougher for Aluminum |
Overall Length | 2.5 in |
Material | Carbide |
Mill Roughing Profile | Extra Coarse |
Diameter - Fraction | 1/4 in |
Diameter - Wire | E |
Mill LOC Designation | Regular |
Center Cutting | Yes |
Shank Size - Metric | 6.35 mm |
Weight | 0.0 LB |