- Inch
- #8-36 UNF Thread Size
- Carbide Material
- TiAlN Coating
- 3 Flutes
Diameter - Decimal | 0.115 in |
No. of Flutes | 3 |
Thread Per Inch | 36 |
Shank Size - Metric | 3.17 mm |
Thread Type | UNF |
Overall Length | 2 in |
Material | Carbide |
Weight | 0.0 LB |
Diameter - Decimal | 0.115 in |
No. of Flutes | 3 |
Thread Per Inch | 36 |
Shank Size - Metric | 3.17 mm |
Thread Type | UNF |
Overall Length | 2 in |
Material | Carbide |
Weight | 0.0 LB |