- Metric
- M8x1.25 Thread Size
- Carbide Material
- TiAlN Coating
- 3 Flutes
Shank Size - Metric | 6.35 mm |
Thread Pitch | 1.25 mm |
No. of Flutes | 3 |
Diameter - Decimal | 0.235 in |
Overall Length | 2.5 in |
Material | Carbide |
Thread Type | Metric |
Weight | 0.0 LB |
Shank Size - Metric | 6.35 mm |
Thread Pitch | 1.25 mm |
No. of Flutes | 3 |
Diameter - Decimal | 0.235 in |
Overall Length | 2.5 in |
Material | Carbide |
Thread Type | Metric |
Weight | 0.0 LB |