- Inch
- 1/2-14 BSPP Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
Shank Size - Metric | 12.7 mm |
Diameter - Decimal | 0.47 in |
Material | Carbide |
Thread Type | BSPP |
No. of Flutes | 4 |
Thread Per Inch | 14 |
Overall Length | 3.5 in |
Weight | 0.0 LB |
Shank Size - Metric | 12.7 mm |
Diameter - Decimal | 0.47 in |
Material | Carbide |
Thread Type | BSPP |
No. of Flutes | 4 |
Thread Per Inch | 14 |
Overall Length | 3.5 in |
Weight | 0.0 LB |