- Inch
- 3/8-16 UNC Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
Shank Size - Metric | 7.94 mm |
Thread Per Inch | 16 |
Diameter - Decimal | 0.29 in |
Overall Length | 3 in |
No. of Flutes | 4 |
Material | Carbide |
Diameter - Wire | L |
Thread Type | UNC |
Weight | 0.0 LB |