- Inch
- 1/4-28 UNF Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
No. of Flutes | 3 |
Thread Type | UNF |
Thread Per Inch | 28 |
Diameter - Decimal | 0.180 in |
Thread Tolerance | 2B |
Material | Carbide |
Overall Length | 2.5 in |
Shank Size - Metric | 6.35 mm |
Weight | 0.0 LB |