- Metric
- M2.2x0.45 Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
Overall Length | 2.5 in |
No. of Flutes | 3 |
Diameter - Decimal | 0.065 in |
Thread Pitch | 0.45 mm |
Thread Type | Metric |
Shank Size - Metric | 6.35 mm |
Thread Tolerance | 6H |
Diameter - Metric | 1.65 mm |
Material | Carbide |
Weight | 0.0 LB |