- #8 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length | 2.4375 in |
Coating | Steam Oxide |
Shank Type | Straight |
Diameter - Wire | #8 |
Shank Length - Metric | 90.49 mm |
Point Angle | 135 degree |
Overall Length | 6 in |
Shank Length | 3.5625 in |
Diameter - Decimal | 0.199 in |
Drill Style | Aircraft Extension |
No. of Flutes | 2 |
Material | HSS |
Shank Size - Metric | 5.05 mm |
Flute Length - Metric | 61.91 mm |
Shank Size | 0.199 in |
Weight | 0.5 LB |
EAN or UPC | 662355110386 |