Skip to content Skip to navigation menu
Chicago-Latrobe41019

41019

150WLP 19/64 WL PARABOLIC JOBBER
Item #103982767
  • 19/64 in Diameter
  • 4.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41019
    Shipment Options
  • 19/64 in Diameter
  • 4.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Drill Style Jobber
Shank Length 1.3125 in
Diameter - Decimal 0.296875 in
Shank Length - Metric 33.34 mm
Diameter - Fraction 19/64 in
No. of Flutes 2
Material HSS
Point Angle 135 degree
Flute Length 3.0625 in
Shank Size - Metric 7.54 mm
Overall Length 4.375 in
Coating Bright
Flute Length - Metric 77.79 mm
Shank Size 0.2969 in
Weight 0.4 LB
EAN or UPC 662355410196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison