Skip to content Skip to navigation menu
Chicago-Latrobe44981

44981

550TA #11 COB HD JOBBER-TIALN
Item #103858305
  • #11 Diameter
  • 3.5 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44981
    Shipment Options
  • #11 Diameter
  • 3.5 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 3.5 in
Shank Size - Metric 4.85 mm
Material HSS-CO 8% (M42)
Shank Length - Metric 30.16 mm
Flute Length - Metric 58.74 mm
Coating TiAlN
Shank Length 1.1875 in
Point Angle 135 degree
Diameter - Wire #11
Diameter - Decimal 0.191 in
No. of Flutes 2
Flute Length 2.3125 in
Drill Style Jobber
Shank Type Straight
Shank Size 0.191 in
Weight 0.3 LB
EAN or UPC 662355449813
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison