Skip to content Skip to navigation menu
Chicago-Latrobe45332

45332

150-D 9.10-MM METRIC JOBBER DRILL
Item #103840769
  • 9.10 mm Diameter
  • 4.9213 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45332
    Shipment Options
  • 9.10 mm Diameter
  • 4.9213 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 4.9213 in
Shank Type Straight
Flute Length - Metric 81 mm
Coating Bright
Material HSS
Shank Length 1.7323 in
Point Angle 118 degree
No. of Flutes 2
Flute Length 3.189 in
Drill Style Jobber
Shank Length - Metric 44 mm
Shank Size - Metric 9.1 mm
Diameter - Metric 9.10 mm
Diameter - Decimal 0.3583 in
Shank Size 0.3583 in
Weight 0.6 LB
EAN or UPC 662355453322
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison