- 9.30 mm Diameter
- 4.9213 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Overall Length | 4.9213 in |
Flute Length - Metric | 81 mm |
Flute Length | 3.189 in |
Shank Size | 0.3661 in |
Shank Type | Straight |
No. of Flutes | 2 |
Drill Style | Jobber |
Shank Length - Metric | 44 mm |
Diameter - Decimal | 0.3661 in |
Coating | Bright |
Diameter - Metric | 9.30 mm |
Shank Size - Metric | 9.3 mm |
Shank Length | 1.7323 in |
Point Angle | 118 degree |
Weight | 0.6 LB |
EAN or UPC | 662355453353 |