- 17.00 mm Diameter
- 7.2441 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Flute Length | 4.9213 in |
Shank Size | 0.6693 in |
Shank Length - Metric | 59 mm |
Shank Size - Metric | 17 mm |
Drill Style | Jobber |
Shank Type | Straight |
Flute Length - Metric | 125 mm |
No. of Flutes | 2 |
Diameter - Metric | 17.00 mm |
Overall Length | 7.2441 in |
Point Angle | 118 degree |
Diameter - Decimal | 0.6693 in |
Shank Length | 2.3228 in |
Coating | Bright |
Weight | 0.5 LB |
EAN or UPC | 662355453773 |