- #38 Diameter
- 2.5 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Finish | Steam Oxide |
No. of Flutes | 2 |
Point Shape | Split |
Size Type | Decimal |
Flute Length - Metric | 36.51 mm |
Diameter - Decimal | 0.1015 in |
Flute Length | 1.4375 in |
Shank Size | 0.1015 in |
Shank Length | 1.0625 in |
Coating | Steam Oxide |
Point Angle | 135 degree |
Drill Size | 0.1 in |
Drill Length Type | Jobber |
Material | HSS |
Diameter - Wire | #38 |
Shank Length - Metric | 26.99 mm |
Shank Size - Metric | 2.58 mm |
Shank Type | Straight |
Overall Length | 2.5 in |
Drill Style | Jobber |
Direction of Rotation | Right Hand |
Weight | 0.1 LB |
EAN or UPC | 662355457085 |