Skip to content Skip to navigation menu
Chicago-Latrobe45831

45831

150ASP 3.80MM HD JOB DRL BLOX
Item #103196979
  • 3.80 mm Diameter
  • 2.9528 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45831
    Shipment Options
  • 3.80 mm Diameter
  • 2.9528 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 32 mm
Flute Length 1.6929 in
Point Angle 135 degree
Material HSS
Shank Size 0.1496 in
No. of Flutes 2
Diameter - Decimal 0.1496 in
Drill Style Jobber
Diameter - Metric 3.80 mm
Shank Size - Metric 3.8 mm
Shank Type Straight
Overall Length 2.9528 in
Coating Steam Oxide
Flute Length - Metric 43 mm
Shank Length 1.2599 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison