- 6.20 mm Diameter
- 3.9764 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Metric | 6.20 mm |
Coating | Steam Oxide |
Drill Style | Jobber |
Shank Size - Metric | 6.2 mm |
Shank Size | 0.2441 in |
No. of Flutes | 2 |
Material | HSS |
Shank Length - Metric | 38 mm |
Overall Length | 3.9764 in |
Shank Length | 1.4961 in |
Flute Length | 2.4803 in |
Flute Length - Metric | 63 mm |
Shank Type | Straight |
Point Angle | 135 degree |
Diameter - Decimal | 0.2441 in |
Weight | 0.0 LB |