Skip to content Skip to navigation menu
Chicago-Latrobe46603

46603

550 3/64 COBALT HD JOBBER
Item #103843172
  • 3/64 in Diameter
  • 1.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46603
    Shipment Options
  • 3/64 in Diameter
  • 1.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 0.75 in
Drill Style Jobber
Shank Size - Metric 1.19 mm
Shank Type Straight
Coating Straw
Material HSS-CO 8% (M42)
Overall Length 1.75 in
Shank Length 1 in
Diameter - Fraction 3/64 in
No. of Flutes 2
Flute Length - Metric 19.05 mm
Shank Size 0.0469 in
Point Angle 135 degree
Diameter - Decimal 0.046875 in
Shank Length - Metric 25.4 mm
Weight 0.1 LB
EAN or UPC 662355466032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison