- 5/64 in Diameter
- 2 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Size Type | Fractional |
Material | HSS-CO 8% (M42) |
Direction of Rotation | Right Hand |
Shank Length - Metric | 25.4 mm |
No. of Flutes | 2 |
Coating | Straw |
Drill Style | Jobber |
Flute Length | 1 in |
Drill Length Type | Jobber |
Diameter - Fraction | 5/64 in |
Overall Length | 2 in |
Drill Size | 5/64 in |
Diameter - Decimal | 0.078125 in |
Shank Size - Metric | 1.98 mm |
Point Angle | 135 degree |
Finish | Straw Oxide |
Point Shape | Split |
Shank Length | 1 in |
Flute Length - Metric | 25.4 mm |
Shank Size | 0.0781 in |
Shank Type | Straight |
Weight | 0.1 LB |
EAN or UPC | 662355466056 |