- 5/32 in Diameter
- 3.125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 3.125 in |
Coating | Straw |
Drill Size | 0.16 in |
Direction of Rotation | Right Hand |
Diameter - Fraction | 5/32 in |
No. of Flutes | 2 |
Shank Length | 1.125 in |
Flute Length | 2 in |
Shank Size - Metric | 3.97 mm |
Shank Size | 0.1562 in |
Flute Length - Metric | 50.8 mm |
Point Angle | 135 degree |
Material | HSS-CO 8% (M42) |
Shank Type | Straight |
Point Shape | Split |
Drill Length Type | Jobber |
Size Type | Decimal |
Diameter - Decimal | 0.15625 in |
Shank Length - Metric | 28.57 mm |
Drill Style | Jobber |
Finish | Straw Oxide |
Weight | 0.2 LB |
EAN or UPC | 662355466100 |