
- 13/64 in Diameter
- 3.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length | 2.4375 in |
Flute Length - Metric | 61.91 mm |
Coating | Straw |
Direction of Rotation | Right Hand |
Overall Length | 3.625 in |
No. of Flutes | 2 |
Drill Style | Jobber |
Shank Size - Metric | 5.16 mm |
Finish | Straw Oxide |
Size Type | Fractional |
Material | HSS-CO 8% (M42) |
Diameter - Fraction | 13/64 in |
Shank Length | 1.1875 in |
Shank Type | Straight |
Shank Size | 0.2031 in |
Drill Size | 13/64 in |
Drill Length Type | Jobber |
Point Angle | 135 degree |
Shank Length - Metric | 30.16 mm |
Point Shape | Split |
Diameter - Decimal | 0.203125 in |
Weight | 0.3 LB |
EAN or UPC | 662355466131 |
