Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS-CO Jobber Drill

46615

135 Deg Heavy-Duty HSS-CO Jobber Drill
Item #103859551
  • 15/64 in Diameter
  • 3.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS-CO Jobber Drill
    Shipment Options
  • 15/64 in Diameter
  • 3.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 5.95 mm
Diameter - Fraction 15/64 in
Point Shape Split
Size Type Fractional
Material HSS-CO 8% (M42)
Drill Size 15/64 in
Point Angle 135 degree
Direction of Rotation Right Hand
Shank Length 1.25 in
Finish Straw Oxide
Overall Length 3.875 in
No. of Flutes 2
Coating Straw
Shank Length - Metric 31.75 mm
Flute Length - Metric 66.67 mm
Flute Length 2.625 in
Diameter - Decimal 0.234375 in
Drill Length Type Jobber
Shank Size 0.2344 in
Drill Style Jobber
Shank Type Straight
Weight 0.4 LB
EAN or UPC 662355466155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison