Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS-CO Jobber Drill

46616

135 Deg Heavy-Duty HSS-CO Jobber Drill
Item #103883374
  • 1/4 in - E Diameter
  • 4 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS-CO Jobber Drill
    Shipment Options
  • 1/4 in - E Diameter
  • 4 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS-CO 8% (M42)
Direction of Rotation Right Hand
Point Shape Split
Shank Type Straight
Drill Size 1/4 in
Shank Size - Metric 6.35 mm
Size Type Fractional
Shank Size 0.25 in
Shank Length - Metric 31.75 mm
Diameter - Fraction 1/4 in
Drill Style Jobber
Flute Length 2.75 in
Shank Length 1.25 in
No. of Flutes 2
Drill Length Type Jobber
Flute Length - Metric 69.85 mm
Coating Straw
Point Angle 135 degree
Diameter - Decimal 0.25 in
Finish Straw Oxide
Overall Length 4 in
Diameter - Wire E
Weight 0.5 LB
EAN or UPC 662355466162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison