- 5/16 in Diameter
- 4.5 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS-CO 8% (M42) |
Point Angle | 135 degree |
Shank Size | 0.3125 in |
Shank Length - Metric | 33.34 mm |
Drill Style | Jobber |
No. of Flutes | 2 |
Flute Length | 3.1875 in |
Shank Length | 1.3125 in |
Direction of Rotation | Right Hand |
Shank Size - Metric | 7.94 mm |
Finish | Straw Oxide |
Size Type | Fractional |
Point Shape | Split |
Drill Length Type | Jobber |
Coating | Straw |
Flute Length - Metric | 80.96 mm |
Diameter - Fraction | 5/16 in |
Drill Size | 5/16 in |
Shank Type | Straight |
Overall Length | 4.5 in |
Diameter - Decimal | 0.3125 in |
Weight | 0.4 LB |
EAN or UPC | 662355466209 |