Skip to content Skip to navigation menu
Chicago-Latrobe46621

46621

550 21/64 COBALT HD JOBBER
Item #102123710
  • 21/64 in Diameter
  • 4.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46621
    Shipment Options
  • 21/64 in Diameter
  • 4.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Finish Straw Oxide
Direction of Rotation Right Hand
Shank Length 1.3125 in
Shank Length - Metric 33.34 mm
Diameter - Fraction 21/64 in
Coating Straw
Shank Size 0.3281 in
Flute Length - Metric 84.14 mm
Drill Length Type Jobber
Overall Length 4.625 in
Flute Length 3.3125 in
Diameter - Decimal 0.328125 in
Material HSS-CO 8% (M42)
Size Type Fractional
Shank Size - Metric 8.33 mm
Point Angle 135 degree
Drill Style Jobber
Point Shape Split
Shank Type Straight
Drill Size 21/64 in
Weight 0.5 LB
EAN or UPC 662355466216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison