
- 1.75 mm Diameter
- 1.811 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Length | 0.9449 in |
Shank Length - Metric | 24 mm |
No. of Flutes | 2 |
Shank Type | Straight |
Point Angle | 118 degree |
Flute Length - Metric | 22 mm |
Shank Size - Metric | 1.75 mm |
Flute Length | 0.8661 in |
Diameter - Metric | 1.75 mm |
Material | HSS |
Diameter - Decimal | 0.0689 in |
Drill Style | Jobber |
Overall Length | 1.811 in |
Coating | Steam Oxide |
Shank Size | 0.0689 in |
Weight | 0.1 LB |
EAN or UPC | 662355472385 |
