Skip to content Skip to navigation menu
Chicago-Latrobe47482

47482

250AN 13/64 TANGED JOBBER
Item #103858837
  • 13/64 in Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47482
    Shipment Options
  • 13/64 in Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 3.625 in
Shank Length 1.1875 in
Point Angle 118 degree
Drill Style Jobber
Coating Steam Oxide
Flute Length - Metric 61.91 mm
No. of Flutes 2
Shank End Feature Tang
Shank Size 0.2031 in
Shank Type Straight
Material HSS
Diameter - Decimal 0.203125 in
Shank Length - Metric 30.16 mm
Shank Size - Metric 5.16 mm
Diameter - Fraction 13/64 in
Flute Length 2.4375 in
Shank End Feature Length 0.3125 in
Weight 0.3 LB
EAN or UPC 662355474822
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison