
- #30 Diameter
- 2.75 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
No. of Flutes | 2 |
Drill Style | Jobber |
Diameter - Decimal | 0.1285 in |
Shank Type | Straight |
Diameter - Wire | #30 |
Flute Length - Metric | 41.27 mm |
Shank Length - Metric | 28.57 mm |
Shank Size | 0.1285 in |
Coating | Straw |
Shank Length | 1.125 in |
Material | HSS-CO 5% (M35) |
Shank Size - Metric | 3.26 mm |
Overall Length | 2.75 in |
Flute Length | 1.625 in |
Weight | 0.0 LB |
