Skip to content Skip to navigation menu
Chicago-Latrobe48395

48395

2159 #25 HD SCREW MACHINE-TIN
Item #103859183
  • #25 Diameter
  • 2.0625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48395
    Shipment Options
  • #25 Diameter
  • 2.0625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 3.8 mm
Overall Length 2.0625 in
Drill Style Screw Machine
Flute Length - Metric 25.4 mm
Diameter - Wire #25
Point Angle 135 degree
Material HSS
Shank Type Straight
Flute Length 1 in
No. of Flutes 2
Shank Length 1.0625 in
Diameter - Decimal 0.1495 in
Shank Length - Metric 26.99 mm
Coating TiN
Shank Size 0.1495 in
Weight 0.1 LB
EAN or UPC 662355483954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison