- #45 Diameter
- 1.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Coating | TiN |
Shank Size - Metric | 2.08 mm |
Shank Length - Metric | 25.4 mm |
Shank Type | Straight |
Overall Length | 1.75 in |
No. of Flutes | 2 |
Diameter - Decimal | 0.082 in |
Flute Length | 0.75 in |
Material | HSS |
Shank Length | 1 in |
Diameter - Wire | #45 |
Drill Style | Screw Machine |
Flute Length - Metric | 19.05 mm |
Point Angle | 135 degree |
Shank Size | 0.082 in |
Weight | 0.1 LB |
EAN or UPC | 662355484159 |