Skip to content Skip to navigation menu
Chicago-Latrobe48926

48926

157L 13/32 LH SCREW MACHINE DRILL
Item #103860377
  • 13/32 in Diameter
  • 3.3125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48926
    Shipment Options
  • 13/32 in Diameter
  • 3.3125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS
Coating Bright
Shank Type Straight
Flute Length - Metric 49.21 mm
Shank Size - Metric 10.32 mm
No. of Flutes 2
Diameter - Fraction 13/32 in
Shank Length 1.375 in
Point Angle 118 degree
Drill Style Screw Machine
Shank Size 0.4063 in
Diameter - Decimal 0.40625 in
Flute Length 1.9375 in
Shank Length - Metric 34.92 mm
Overall Length 3.3125 in
Weight 0.5 LB
EAN or UPC 662355489260
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison