
- 4.20 mm Diameter
- 2.245 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Metric | 4.20 mm |
Shank Size | 0.1654 in |
Shank Length | 1.347 in |
Overall Length | 2.245 in |
Shank Length - Metric | 34.21 mm |
Material | HSS-CO 8% (M42) |
Flute Length | 0.898 in |
Coating | Straw |
Diameter - Decimal | 0.1654 in |
Shank Size - Metric | 4.2 mm |
Flute Length - Metric | 22.81 mm |
Drill Style | Screw Machine |
Point Angle | 135 degree |
No. of Flutes | 2 |
Shank Type | Straight |
Weight | 0.0 LB |
